Shop All Plain-Toe Work Boots and Shoes
Timberland Pro
Wellington Boot, W, 11 1/2, Brown, PR
Mfr # TB0A1XFX214
Zoro # G7513744
product price: $209.99
/pr
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Brown
- Gender Men's
- Toe Type Composite
- Footwear Style Wellington Boot
Product Information
- Brand Timberland Pro
- MFR # TB0A1XFX214
- Zoro # G7513744
- UPC # 192362516326
- Country of Origin Bangladesh
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 1/2 |
Footwear Width | W |
Height | 10 in |
Heel Height | 1/2 in |
Overall Height | 10 in |
Width | W |
Size (PRINT) | 11 1/2 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number A1XFX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Traffic Sign, 36 x 36In, WHT/R, DMD GR AL (R1-1-36DA)
- GRIPPAZ Nitrile Disposable Gloves, 8 mil Palm, Nitrile, L, Black (G21091-L)
- EAGLE MFG 5 gal Yellow Galvanized Steel Type II Safety Can Diesel (U251SY)
- CHILL-ITS BY ERGODYNE Cooling Hat, Universal (6615)
- TIMBERLAND PRO Mens PRO(R) Wedge 6" Moc Soft-Toe (TB053009214)
- TIMBERLAND PRO Work Shoes, Pln, Mens, 13W, H Brown, PR (TB047015242)
- TIMBERLAND PRO Mens PRO(R) Wedge 6" Moc Soft-Toe (TB053009214)
- TIMBERLAND PRO Mens PRO(R) Direct Attach Waterproofof (TB0A262R214)
- TIMBERLAND PRO Mens PRO(R) Gridworks 8" Waterproofof (TB0A1Z9Q214)
- TIMBERLAND PRO Mens PRO(R) Boondock 6" Waterproofof (TB092673214)
- GENUINE GRIP Athletic Shoes, Women, Black, 210-9W, PR (210-9W)
- Timberland Pro Plain-Toe Work Boots and Shoes