Shop All Plain-Toe Work Boots and Shoes
Timberland Pro
Wellington Boot, M, 9 1/2, Brown, PR
Mfr # TB0A1XFX214
Zoro # G7511461
product price: $209.99
/pr
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Brown
- Gender Men's
- Toe Type Composite
- Footwear Style Wellington Boot
Product Information
- Brand Timberland Pro
- MFR # TB0A1XFX214
- Zoro # G7511461
- UPC # 192362509915
- Country of Origin Bangladesh
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 1/2 |
Footwear Width | M |
Heel Height | 1/2 in |
Height | 10 in |
Overall Height | 10 in |
Width | M |
Size (PRINT) | 9 1/2 |
Details
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number A1XFX, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Stencil, 4", Line Stencil, 1/8" (10000313)
- CONDOR Leather Drivers Gloves, Cowhide, XL, PR (29JV33)
- DICKIES Long Slv Indstrl Shirt, Poplin, Navy, XL (L535NV RG XL)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 7.5 ft. Blue Belt (M630-BK-BL-75)
- TIMBERLAND PRO Mens PRO(R) Direct Attach Waterproofof (TB0A262R214)
- TIMBERLAND PRO Work Boots, Pln, Mens, 11M, 6In, Blk, PR (TB026036001)
- TIMBERLAND PRO Mens PRO(R) Boondock 6" Waterproofof (TB092673214)
- TIMBERLAND PRO Mens PRO(R) Direct Attach 6" Waterp (TB038020242)
- TIMBERLAND PRO Work Shoes, Pln, Mens, 7.5W, H Brown, PR (TB047015242)
- TIMBERLAND PRO 6-Inch Work Boot, M, 15, Black, PR (TB126038001)
- GENUINE GRIP Mary Jane Shoes, Women, Black, 8200-5M, PR (8200-5M)
- Timberland Pro Plain-Toe Work Boots and Shoes