Shop All Plain-Toe Work Boots and Shoes
Timberland Pro
Wellington Boot, M, 10, Brown, PR
Mfr # TB0A1XFX214
Zoro # G7509255
product price: $209.99
/pr
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Brown
- Gender Men's
- Toe Type Composite
- Footwear Style Wellington Boot
Product Information
- Brand Timberland Pro
- MFR # TB0A1XFX214
- Zoro # G7509255
- UPC # 192362510720
- Country of Origin Bangladesh
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | M |
Height | 10 in |
Heel Height | 1/2 in |
Size (PRINT) | 10 |
Overall Height | 10 in |
Width | M |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number A1XFX, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBMEX V-Neck Military Sweater, OD Green, XL (8081)
- CHEMSORB Flammable Liquid Absorbent, 5Gal Pail (SP40FR-L5P)
- RINGERS GLOVES Impact Resistant Gloves, Yellow, L, PR (259)
- BRADY SAFEKEY Lockout Padlock Aluminum Green 3.0" (ALU-GRN-76ST-KA6PK)
- TIMBERLAND PRO 6-Inch Work Boot, M, 15, Black, PR (TB126038001)
- TIMBERLAND PRO Mens PRO(R) Direct Attach Waterproofof (TB0A262R214)
- TIMBERLAND PRO Work Shoes, Pln, Mens, 7.5M, H Brown, PR (TB047015242)
- TIMBERLAND PRO Mens PRO(R) Boondock 6" Waterproofof (TB092673214)
- TIMBERLAND PRO Wellington Boot, M, 12, Brown, PR (TB0A1XFX214)
- TIMBERLAND PRO Work Shoes, Pln, Mens, 11M, H Brown, PR (TB047015242)
- GEORGIA BOOT Georgia Boot Athens 360 Waterproof Pull-On Work Boot (GB00441 W 110)
- Timberland Pro Foot Protection