Shop All Hoodies and Sweatshirts
Timberland Pro
Understory 1/4 Zip Fleece Top, XXL
Mfr # TB0A112J013
Zoro # G0504489
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 2XL
- Color Dark Charcoal
- Material Polyester
- Features Drop Tail for Full Coverage, Integrated Thumb Holes, Stand Up Collar and Chin Guard Provide Extra Protection From the Elements
Product Information
- Brand Timberland Pro
- MFR # TB0A112J013
- Zoro # G0504489
- UPC # 191931756163
- Country of Origin Guatemala
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 50" to 52" |
Maximum Chest Size | 52 in |
Sleeve Length | 37 in to 38 in |
Minimum Neck Size | 18 in |
Maximum Neck Size | 18.5 in |
Minimum Chest Size | 44 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Understory 1/4 Zip Fleece Top,XXL |
Color | Dark Charcoal |
Material | Polyester |
Features | Drop Tail for Full Coverage, Integrated Thumb Holes, Stand Up Collar and Chin Guard Provide Extra Protection From the Elements |
Gender | Men's |
Closure Type | Quarter Zip Pullover |
Collar Style | Stand Up |
Style | Fleece Shirt |
Cleaning and Care Instructions | Machine Wash |
Description
Understory 1/4 Zip Fleece Top,XXL, Gender Men's, Style Fleece Shirt, Material Polyester, Front Closure Type Zipper, Sleeve Length 37 in to 38 in, Size 2XL, Minimum Neck Size 18 in, Maximum Neck Size 18.5 in, Maximum Chest Size 52 in, Minimum Chest Size 44 in, Cleaning and Care Instructions Machine Wash, Collar Style Stand Up, Features Drop Tail for Full Coverage, Integrated Thumb Holes, Stand Up Collar and Chin Guard Provide Extra Protection From the Elements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bouffant Dispenser, PETG, Clear (3UZG2)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 3 Hoodie, Safety Orange, 2XL (730103XXL)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (TK110)
- ERGODYNE Black Ambidextrous Double Strap Wrist Su (675)
- TIMBERLAND PRO Large, Hood Honcho Sport Pullover (TB0A1HVY001)
- TIMBERLAND PRO XXL, Hood Honcho Sport Pullover (TB0A1HVY001)
- TIMBERLAND PRO Small, Hood Honcho Sport Pullover (TB0A1HVY001)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, XL (TB0A112J013)
- TIMBERLAND PRO Medium, Wicking Good Hoodie (TB0A1V74060)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, L (TB0A112J013)
- SAFETYSHIRTZ SS360 Alaska Class 3 Hoodie, Safety Green, 3XL (66111303XXXL)
- Timberland Pro Workwear