Shop All Steel Toe Shoes
Timberland Pro
SlipOn Work Shoes, Alloy, Mens, 8.5M, Brn, PR
Mfr # 53534
Zoro # G9027837
product price: $134.99
/pr
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Heel Height 1/2 in
- Last Number or Name titan
- Metatarsal Guard No
- Static Dissipative No
Product Information
- Brand Timberland Pro
- MFR # 53534
- Zoro # G9027837
- UPC # 883239452952
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Heel Height | 1/2 in |
Size | 8 1/2 |
Footwear Width | M |
Width | M |
Size (PRINT) | 8 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Camel Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 8 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, S (730101S)
- NOTRAX Drainage Holes Antifatigue Mat 3 ft 3 in W x 4 ft 10 in L, 7/8 In (T12S3958BL)
- BRADY Carded Numbers, 0 Thru 9, 2-1/4 In. H (34410)
- AURALEX ACOUSTICS Sound Isolation Barrier, 4 ft. W, 10 ft. L (J-10SHBL)
- TIMBERLAND PRO Loafer Shoe, M, 14, Brown, PR (TB186509214)
- TIMBERLAND PRO Athletic Shoe, W, 6, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Athletic Shoe, W, 8, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Athletic Shoe, M, 9, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Athletic Shoe, W, 11 1/2, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Athletic Shoe, W, 11, Gray, PR (TB1A1GT9065)
- REEBOK Safety Shoe, 10, M, Black, Composite, PR (RB4039)
- Timberland Pro Foot Protection