Shop All Steel Toe Shoes
Timberland Pro
SlipOn Work Shoes, Alloy, Men, 10.5M, Brn, PR
Mfr # 53534
Zoro # G9027636
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- ASTM Footwear Class F2413-11 I/75 C/75 EH
- Footwear Shank Type Nylon
- Non-Marking Sole Yes
- Waterproof No
Product Information
- Brand Timberland Pro
- MFR # 53534
- Zoro # G9027636
- UPC # 883239452990
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Heel Height | 1/2 in |
Size | 10 1/2 |
Footwear Width | M |
Width | M |
Size (PRINT) | 10 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Camel Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Drop Through 5K Anchor 6" Plate 1" Cable (A710006-1)
- PYRAMEX Tg Over Spect Glasses (S9910ST-TV)
- TIMBERLAND PRO Size 9 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- ERGODYNE Class 2 Econo Breakaway Vest, 2XL/3XL (21077)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 9.5M, Brown, PR (85590)
- TIMBERLAND PRO Athletic Shoe, W, 9 1/2, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Athletic Shoe, M, 9, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Powertrain Sprint Aluminum Toe Athletic Work Shoe, 8.5 (A291H-085M)
- TIMBERLAND PRO Loafer Shoe, W, 9, Brown, PR (TB191694214)
- TIMBERLAND PRO Athletic Shoe, W, 10, Black, PR (TB1A16NN001)
- REEBOK Athletic Shoe, W, 6, Black, PR (RB211)
- Timberland Pro Steel Toe Shoes