Shop All Steel Toe Boots
Timberland Pro
Size 9 Men's Miner Boot Steel Work Boot, Black
Mfr # 53531
Zoro # G9027611
product price: $204.99
/pr
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style Miner Boot
- Gender Men's
- Width M
- Upper Color Black
Product Information
- Brand Timberland Pro
- MFR # 53531
- Zoro # G9027611
- UPC # 883239452129
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | M |
Height | 10 in |
Heel Height | 3/4 in |
Footwear Width | M |
Size (PRINT) | 9 |
Overall Height | 10 in |
Description
Miner Boot, Style Family Miner Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9, Static Dissipative No, Style Number 53531
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Absorbent Boom, Universal, 10 ft. L, PK4 (GB810SN)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Carbon Monoxide (17134487)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, XL, White, 25 Pack (TY122SWHXL002500)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Yellow (09701)
- TIMBERLAND PRO Size 9 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Size 10 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Size 10-1/2 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB089645001)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB1A1B6U001)
- TIMBERLAND PRO Size 9-1/2W Men's Hiker Boot Steel Work Boot, Brown (86515)
- TIMBERLAND PRO Hiker Shoe, W, 15, Brown, PR (TB186515214)
- Timberland Pro Foot Protection