Shop All Steel Toe Boots
Timberland Pro
Size 9 Men's 8 in Work Boot Steel Work Boot, Briar Brown
Mfr # 52561
Zoro # G9026692
product price: $150.99
/pr
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 8 in Work Boot
- Gender Men's
- Width M
- Upper Color Brown
Product Information
- Brand Timberland Pro
- MFR # 52561
- Zoro # G9026692
- UPC # 883240765164
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | M |
Footwear Width | M |
Height | 8 in |
Heel Height | 1/2 in |
Size (PRINT) | 9 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Briar Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Fr Fabricator, Cut 2, Black, M, PR (FRGC2-05-009)
- VESTIL Striped Floor Tape, 82" L, Black/Yellow (YB-382-R)
- PEAKWORKS E6 Shock Absorbing Lanyards - SP - Single Leg (V8104356)
- CONDOR High-Visibility Vest, Vertical Stripe, Lime, Mesh Polyester, Hook and Loop, Universal (53YL98)
- TIMBERLAND PRO Oxford Shoe, M, 10, Brown, PR (TB147028210)
- TIMBERLAND PRO Size 12W Men's Hiker Boot Steel Work Boot, Brown (86515)
- TIMBERLAND PRO 8-Inch Work Boot, W, 15, Brown, PR (TB147019210)
- TIMBERLAND PRO Mens PRO(R) Powertrain Sport Safety-Toe (TB0A1B6S001)
- TIMBERLAND PRO Size 9 1/2 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- TIMBERLAND PRO Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Black (53530)
- CAROLINA SHOE Size 10EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- Timberland Pro Steel Toe Boots