Shop All Composite Toe Boots and Shoes
Timberland Pro
Size 9 Men's 6 in Work Boot Composite Work Boot, Black
Mfr # TB0A1Q2W001
Zoro # G3746563
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Toe Type Composite
- Gender Men's
- Color Black
Product Information
- Brand Timberland Pro
- MFR # TB0A1Q2W001
- Zoro # G3746563
- UPC # 191478636577
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | W |
Footwear Width | W |
Heel Height | 1/2 in |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 9 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number A1Q2W, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Polo Shirt, XL, ANSI Class 2 (LUX-SSPP2B-OXL)
- ANSELL Isolation Gown, Yellow, XL, PK40 (683000)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-M)
- BRADY Banding Tape, Orange, 1 In. W (91428)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1Q2W001)
- TIMBERLAND PRO Size 12 Men's 8 in Work Boot Composite Work Boot, Brown (89628)
- TIMBERLAND PRO Evergreen 8" Waterproofof Comp-Toe Wor (TB0A28QQ214)
- TIMBERLAND PRO Size Yes Men's 8 in Work Boot Composite Work Boot, Brown (TB089646214)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Alloy Work Boot, Dark Mocha (TB026078242)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1KBW001)
- TIMBERLAND PRO 6-Inch Work Boot, XW, 8 1/2, Brown, PR (TB0A42FY214)
- Timberland Pro Composite Toe Boots and Shoes