Shop All Composite Toe Boots and Shoes
Timberland Pro
Size 9-1/2 Men's 6 in Work Boot Alloy Work Boot, Brown
Mfr # 85594
Zoro # G6044954
product price: $190.99
/pr
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Alloy
- Gender Men's
- Color Brown
- Width W
Product Information
- Brand Timberland Pro
- MFR # 85594
- Zoro # G6044954
- UPC # 885641121068
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Width | W |
Footwear Width | W |
Heel Height | 3/4 in |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 9 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Exit Sign, Exit, 7"X10 (MEXT562VP)
- DUNLOP ONGUARD Disposable Latex Response Boots Large (WPL241-L)
- KISHIGO 2X-3X, Lime, Class 3, Storm Stopper Rainwear Jacket (9665J-2X-3X)
- ANSELL Electrical Gloves, Class 0, Red, Sz 10, PR (CLASS 0 R 11)
- TIMBERLAND PRO Size 9 1/2 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- TIMBERLAND PRO Athletic Shoe, W, 10, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Athletic Shoe, W, 8 1/2, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB0A1ZRC214)
- TIMBERLAND PRO Size Yes Men's 8 in Work Boot Composite Work Boot, Brown (TB089646214)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- ROCKPORT WORKS Size 11-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RK6640)
- Timberland Pro Composite Toe Boots and Shoes