Shop All Steel Toe Boots
Timberland Pro
Size 8 Men's 6 in Work Boot Steel Work Boot, Wheat
Mfr # TB0A1Q8K231
Zoro # G1617102
original price:
$131.99
27% off
new price: $95.59
/pr
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width W
- Upper Boot Material All Leather
Product Information
- Brand Timberland Pro
- MFR # TB0A1Q8K231
- Zoro # G1617102
- UPC # 191932332830
- Country of Origin Cambodia
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | W |
Heel Height | 1/2 in |
Footwear Width | W |
Height | 6 in |
Size (PRINT) | 8 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number A1Q8K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, L, Red, Form Fitting Trek Dry(R) (MFF-02-010)
- BRADY Label Roll, White, Labels/Roll: 1000 (B33-158-490)
- 3M SCOTT Carry Bag, w/Strap, For IDLH (8007197)
- NEVS Do Not Discard 7/8" x 2-1/4" Flr Red w/Black (CS-9556)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- TIMBERLAND PRO Size 14 Men's 8 in Work Boot Steel Work Boot, Black (53530)
- TIMBERLAND PRO Size 13W Men's Hiker Boot Steel Work Boot, Brown (86515)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- TIMBERLAND PRO Men PRO(R) Direct Attach 8" Waterproofof (TB026011713)
- TIMBERLAND PRO 8-Inch Work Boot, W, 15, Brown, PR (TB147019210)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz9D, PR (15569)
- Timberland Pro Steel Toe Boots