Shop All Composite Toe Boots and Shoes
Timberland Pro
Size 8 1/2 Women's Pull On Alloy Boot, Turkish Coffee
Mfr # TB0A2959214
Zoro # G603547565
original price:
$173.87
5% off
new price: $164.95
/pr
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Alloy
- Footwear Style Chelsea Boot
- Gender Women's
- Color Turkish Coffee
Product Information
- Brand Timberland Pro
- MFR # TB0A2959214
- Zoro # G603547565
- UPC # 195440243862
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | M |
Footwear Width | M |
Boot Height | 8 1/2 in |
Overall Height | 8 1/2 in |
Size (PRINT) | 8 1/2 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Pull On, Chemical Resisting Sole Yes, Color Turkish Coffee, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS Ext Sgn, Plst, Wht, 11 39/64in, 1W (CEGRC)
- TEMP-DEX Heat Resistant Gloves, Nitrile, Orng, 11, PR (720)
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (A010AA02)
- STRANCO Reflective Number Label, 7, 2-1/2in H, PK25 (RUM200-7-YB)
- TIMBERLAND PRO 6-Inch Work Boot, W, 7, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Size 10-1/2 Men's 8 in Work Boot Alloy Work Boot, Reddish Brown (TB047019210)
- TIMBERLAND PRO Athletic Shoe, 12, Black, PR (TB0A2174001)
- TIMBERLAND PRO 8-Inch Work Boot, M, 7 1/2, Brown, PR (TB089646214)
- TIMBERLAND PRO Size 12 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- TIMBERLAND PRO 6-Inch Work Boot, XW, 11, Brown, PR (TB0A42FY214)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 6 EYE AT, MENS PR (A320-9.5M)
- Timberland Pro Foot Protection