Shop All Composite Toe Boots and Shoes
Timberland Pro
Size 7-1/2 Men's 6 in Work Boot Composite Work Boot, Brown
Mfr # TB0A1HQL214
Zoro # G3738784
original price:
$189.68
5% off
new price: $179.95
/pr
Free Shipping & Returns
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Toe Type Composite
- Gender Men's
- Color Brown
Product Information
- Brand Timberland Pro
- MFR # TB0A1HQL214
- Zoro # G3738784
- UPC # 190852693618
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Width | M |
Footwear Width | M |
Height | 6 in |
Heel Height | 3/4 in |
Overall Height | 6 in |
Size (PRINT) | 7 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-M)
- CONDOR U-Block Vest, Class2 Orange/Red, S (53YL08)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620B)
- WOMANSWORK Heirloom Garden Arm Saver Garden Gloves S (822S)
- TIMBERLAND PRO Size 8-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- TIMBERLAND PRO 6-Inch Work Boot, W, 10 1/2, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Oxford Shoe, XW, 14, Black, PR (TB0A5ZBY001)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Composite Work Boot, Camel Brown (50508)
- TIMBERLAND PRO Size 12 Men's 8 in Work Boot Composite Work Boot, Brown (89628)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11, Brown, PR (TB0A1XK1214)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- Timberland Pro Composite Toe Boots and Shoes