Shop All Composite Toe Boots and Shoes
Timberland Pro
Size 17 Men's 6 in Work Boot Alloy Work Boot, Brown
Mfr # TB026063214
Zoro # G5266829
Free Shipping & Returns
$154.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Toe Type Alloy
- Gender Men's
- Color Brown
Product Information
- Brand Timberland Pro
- MFR # TB026063214
- Zoro # G5266829
- UPC # 883239059625
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 17 |
Width | M |
Footwear Width | M |
Heel Height | 1/2 in |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 17 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 17, Static Dissipative No, Style Number 26063
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRID WALLET Forged Carbon Wallet with Money Clip (FRGDCARBON-CLIP)
- ANSELL Latex Free Glove, 11600VP Loose, Blk, 8, PR (11-600BK-VP)
- N-FERNO BY ERGODYNE FR Balaclava, Over The Head, Head and Ears (6828)
- BRADY Label Cartridge, Black, Polyester, 2 In. W (M71EP-173-593-BK)
- TIMBERLAND PRO Size 16 Men's 6 in Work Boot Alloy Work Boot, Brown (TB026063214)
- TIMBERLAND PRO Size 14XW Men's 6 in Work Boot Alloy Work Boot, Brown (TB026063214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Mens PRO(R) Radius Composite Safety-Toe (TB0A2A3K001)
- TIMBERLAND PRO Size 9.5 Men's 8 in Work Boot Composite Work Boot, Brown (TB089646214)
- TIMBERLAND PRO Size 9 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- AVENGER SAFETY FOOTWEAR Size 10.5 BLADE 6 EYE AT, MENS PR (A323-10.5W)
- Timberland Pro Foot Protection