Shop All Steel Toe Boots
Timberland Pro
Size 13 Men's 8 in Work Boot Steel Work Boot, Briar Brown
Mfr # 52561
Zoro # G9026552
original price:
$161.69
5% off
new price: $152.99
/pr
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 8 in Work Boot
- Gender Men's
- Width M
- Upper Color Brown
Product Information
- Brand Timberland Pro
- MFR # 52561
- Zoro # G9026552
- UPC # 883240765232
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 13 |
Width | M |
Height | 8 in |
Heel Height | 1/2 in |
Footwear Width | M |
Size (PRINT) | 13 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Briar Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA N-Dex, Nitrile Disposable Gloves, M, 50 PK (7700PFTM)
- PRESCO Presco Checkered Flagging Tape (CKRBK-373)
- DUPONT Disposable Shirt , 3XL , White , Polyolefin , Snap Front (TY303SWH3X005000)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC181SWH2X00250C)
- TIMBERLAND PRO Size 11-1/2 Men's 8 in Work Boot Steel Work Boot, Briar Brown (52561)
- TIMBERLAND PRO Size 11-1/2 Men's 8 in Work Boot Steel Work Boot, Briar Brown (52561)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- TIMBERLAND PRO Hiker Shoe, W, 15, Brown, PR (TB1A1Q8O214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 12, Brown, PR (TB147015242)
- TIMBERLAND PRO Oxford Shoe, W, 13, Brown, PR (TB147028210)
- CAROLINA SHOE Size 12D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- Timberland Pro Steel Toe Boots