Shop All Steel Toe Shoes
Timberland Pro
Size 12 Men's Loafer Shoe Alloy Work Shoe, Brown Distressed
Mfr # 91694
Zoro # G9142497
product price: $136.99
/pr
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style Loafer Shoe
- Gender Men's
- Width M
- Upper Color Brown
Product Information
- Brand Timberland Pro
- MFR # 91694
- Zoro # G9142497
- UPC # 887974003769
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 12 |
Width | M |
Footwear Width | M |
Height | 4 in |
Heel Height | 1/2 in |
Size (PRINT) | 12 |
Overall Height | 4 in |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Brown Distressed, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number 91694
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Floor Trough, Fiberglass, Yellw, 18"Wx24"L (FT-1824-FG)
- ANSELL Cut Resistant Glove, Knitted, Size 7, PR (11-571)
- NEVS 3/4" Color Coding Dots Green Flr - Roll Form (DOT-34RL Green Flr)
- JACKSON SAFETY Maxview Faceshield (14214)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 11, Black, PR (TB0A1JYQ001)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 9.5M, Brown, PR (85590)
- TIMBERLAND PRO Athletic High-Top Shoe, W, 7, Black, PR (TB0A11QF001)
- TIMBERLAND PRO Oxford Shoe, M, 10, Brown, PR (TB163189214)
- TIMBERLAND PRO Athletic Shoe, W, 10 1/2, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Loafer Shoe, W, 10, Black, PR (TB187528001)
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Women, 10W, Slip On, Brown, PR (N1621 SZ: 10W)
- Timberland Pro Steel Toe Shoes