Shop All Composite Toe Boots and Shoes
Timberland Pro
Size 12 Men's 6 in Work Boot Alloy Work Boot, Haystack Brown
Mfr # TB026038001
Zoro # G9025764
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Brown
Product Information
- Brand Timberland Pro
- MFR # TB026038001
- Zoro # G9025764
- UPC # 882763890674
- Country of Origin Dominican Republic
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | M |
Height | 6 in |
Footwear Width | M |
Heel Height | 1/2 in |
Overall Height | 6 in |
Size (PRINT) | 12 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Haystack Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Light, LED, Flashing, 24V, IP65 (XVUC29)
- SIGNMISSION OSHA Sign, Flammable No Smoking Bilingual, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Spanish, PK10 (OS-DS-D-35-VS-1824-10PK)
- 5.11 Men's Tactical Pant, OD Green, 30 to 31" (74251)
- FRED SILVER Full Dome Safety Mirror (DOME-X-26)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Alloy Work Boot, Haystack Brown (TB026038001)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Alloy Work Boot, Haystack Brown (50506)
- TIMBERLAND PRO Size 7 Men's 6 in Work Boot Alloy Work Boot, Haystack Brown (50506)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Alloy Work Boot, Haystack Brown (50506)
- TIMBERLAND PRO Athletic High-Top Shoe, W, 7 1/2, Black, PR (TB0A1S5M001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 13, Brown, PR (TB1A1WSB214)
- ARIAT Size 7-1/2 Men's Wellington Boot Composite Work Boot (10020094)
- Timberland Pro Foot Protection