Shop All Steel Toe Boots
Timberland Pro
Size 11W Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # 52562
Zoro # G6130984
product price: $169.95
/pr
Free Shipping & Returns
$169.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width W
- Upper Color Brown
Product Information
- Brand Timberland Pro
- MFR # 52562
- Zoro # G6130984
- UPC # 883240765621
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | W |
Heel Height | 1/2 in |
Height | 6 in |
Footwear Width | W |
Overall Height | 6 in |
Size (PRINT) | 11 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11, Static Dissipative No, Style Number 52562
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Uvex Protg Safety Glasses with HydroShield AntiFog Coating (S4200HS)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Stopper II Series, 2-1/4" Sz, PK2 (KIT-H18061)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, EE, 14, Brown, PR (SE4300)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 20 ft. Caution Belt (WMX160-YW-CAUYB-F-S-200)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (52562)
- TIMBERLAND PRO Hiker Shoe, W, 12, Brown, PR (TB186515214)
- TIMBERLAND PRO Oxford Shoe, W, 13, Brown, PR (TB147028210)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Size 10-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (W05679)
- Timberland Pro Foot Protection