Timberland Pro

Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Steel Toe Boots

Key Features

  • Promotion Restriction Not eligible for promotion
  • Footwear Style 6 in Work Boot
  • Gender Men's
  • Width M
  • Upper Color Brown
See all product information

Product Information

Dimensions

Size 11
Width M
Footwear Width M
Height 6 in
Heel Height 1/2 in
Footwear Size 11
Overall Height 6 in
Size (PRINT) 11

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 85591

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products