Shop All Steel Toe Boots
Timberland Pro
Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, After Dark
Mfr # TB026038001
Zoro # G9022535
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Black
Product Information
- Brand Timberland Pro
- MFR # TB026038001
- Zoro # G9022535
- UPC # 822342141407
- Country of Origin Dominican Republic
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | M |
Footwear Width | M |
Heel Height | 3/4 in |
Height | 6 in |
Size (PRINT) | 11 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color After Dark, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE RINGS Glove Rings(R), Ribbed, White Color, PR (OMS GR-WH)
- QUEUEWAY Barrier Post, Black/Yellow Diagonal Belt (QPLUS-33-D4)
- TALON TRAX Size 13 Men's Steel Rubber Boot, Green (15D835)
- MARSHALLTOWN Marshalltown 462-KB451 Knee Boards Abs Plastic Length 19 in. (462-KB451)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- TIMBERLAND PRO Size 7-1/2 Men's 8 in Work Boot Steel Work Boot, Wheat (TB026002713)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9, Black, PR (TB126064001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11, Brown, PR (TB150506242)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9 1/2, Brown, PR (TB126388210)
- TIMBERLAND PRO 6-Inch Work Boot, W, 12, Brown, PR (TB147015242)
- MICHELIN Size 7.5 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- Timberland Pro Steel Toe Boots