Shop All Composite Toe Boots and Shoes
Timberland Pro
Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black
Mfr # 50507
Zoro # G9026001
product price: $138.99
/pr
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Men's
- Color Black
- Width M
Product Information
- Brand Timberland Pro
- MFR # 50507
- Zoro # G9026001
- UPC # 882763890940
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | M |
Footwear Width | M |
Heel Height | 1/2 in |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 11 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape, Black/White, Labels/Roll: 1700 (1933083)
- ZORO SELECT Leg Frame Type 2 Modular Barricade, Co-Polyolefin, 45 in H, 45 in L, 24 in W, Orange/White (97-12-002-44)
- 5.11 Boot, 11-1/2, R, Black, Plain, Unisex (12339)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, L (10017262)
- TIMBERLAND PRO Hiker Shoe, M, 12, Brown, PR (TB0A1ZR1214)
- TIMBERLAND PRO Timber Pro Irvine wedge 6in Alloy Safe Toe Boots, Brown, 11W (A44UP)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 10 1/2, Black, PR (TB0A1S5M001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Work Boots, Composite, Lthr, 8In, 11M, PR (89628)
- TIMBERLAND PRO Size 9 1/2 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- CAROLINA SHOE Size 10EEE Men's Logger Boot Composite Work Boot, Brown (CA7521)
- Timberland Pro Composite Toe Boots and Shoes