Shop All Composite Toe Boots and Shoes
Timberland Pro
Size 11-1/2 Men's 6 in Work Boot Alloy Work Boot, Brown
Mfr # 85594
Zoro # G6044997
product price: $169.95
/pr
Free Shipping & Returns
$169.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Alloy
- Gender Men's
- Color Brown
- Width W
Product Information
- Brand Timberland Pro
- MFR # 85594
- Zoro # G6044997
- UPC # 885641121105
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | W |
Footwear Width | W |
Height | 6 in |
Heel Height | 3/4 in |
Size (PRINT) | 11 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Stick Welding Gloves, Cowhide Palm, M, PR (2519B-M)
- AIR PRODUCTS & CONTROLS Smoke Test Gas with Nozzle (TG-2500)
- WERNER Swivel Anchor 10K (swivel only) (A510003)
- GEMTOR Anchor D-Ring, w/Stud, Nut, Washer (AD-1)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11, Brown, PR (TB192615214)
- TIMBERLAND PRO Wrk Boots, Mens, 11-1/2, M, Goodyear Welt, PR (92615)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1KBW001)
- TIMBERLAND PRO Mens PRO(R) Drivetrain Comp-Toe Work (TB0A2238001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Black, PR (TB0A42GN001)
- TIMBERLAND PRO Athletic Shoe, M, 11, Gray, PR (TB0A2B6X065)
- DANNER 6-Inch Work Boot, EE, 8 1/2, Brown, PR (13879-8.5EE)
- Timberland Pro Foot Protection