Shop All Steel Toe Boots
Timberland Pro
Size 10 Women's 6 in Work Boot Steel Work Boot, Wheat
Mfr # TB0A2QVU231
Zoro # G106905299
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Women's
- Width M
- Max. Heat Rating 248 Degrees F
Product Information
- Brand Timberland Pro
- MFR # TB0A2QVU231
- Zoro # G106905299
- UPC # 196248125121
- Country of Origin Viet Nam
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | M |
Footwear Width | M |
Heel Height | 1/2 in |
Size (PRINT) | 10 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Fog (KD710AF)
- CARHARTT Insulated Bib Overalls, Men's, Navy, M (104393-DNYMTLL)
- ZORO SELECT Traffic Cone, 3 lb., Orange Cone Color (RS45015C)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (WCCL2MLSZX3)
- TIMBERLAND PRO Athletic Shoe, W, 8 1/2, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Athletic Shoe, W, 10, Black, PR (TB1A1B6U001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Brown, PR (TB1A29H7214)
- TIMBERLAND PRO Hiker Shoe, W, 7, Brown, PR (TB186515214)
- TIMBERLAND PRO Mens PRO(R) Powertrain Sport Safety-Toe (TB0A1B6S001)
- TIMBERLAND PRO Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- Timberland Pro Foot Protection