Shop All Steel Toe Boots
Timberland Pro
Size 10 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown
Mfr # TB033034214
Zoro # G6047002
product price: $120.99
/pr
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width W
- Upper Color Brown
Product Information
- Brand Timberland Pro
- MFR # TB033034214
- Zoro # G6047002
- UPC # 657603107263
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | W |
Footwear Width | W |
Height | 6 in |
Heel Height | 1/2 in |
Size (PRINT) | 10 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 33034
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Tray, 20 gal Spill Capacity, 18 oz PVC fabric (1334)
- GLOWEAR BY ERGODYNE 4XL Insulated Hooded Jacket, Orange (8385)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (A8225)
- BRADY Number Label, 3, 3/4in.Hx21/32in.W, Vinyl (9712-3)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- TIMBERLAND PRO Size 10 1/2 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- TIMBERLAND PRO Men PRO(R) Direct Attach 8" Waterproofof (TB026011713)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7, Tan, PR (TB1A2QVU231)
- TIMBERLAND PRO Size 14 Men's 8 in Work Boot Steel Work Boot, Black (53530)
- TIMBERLAND PRO Hiker Shoe, W, 12, Brown, PR (TB186515214)
- Timberland Pro Steel Toe Boots