Shop All Steel Toe Boots
Timberland Pro
Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester
Mfr # TB047001242
Zoro # G6048621
Free Shipping & Returns
$154.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Brown
Product Information
- Brand Timberland Pro
- MFR # TB047001242
- Zoro # G6048621
- UPC # 882763115883
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | M |
Height | 6 in |
Heel Height | 1/2 in |
Footwear Width | M |
Overall Height | 6 in |
Size (PRINT) | 10 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Rancher Worchester, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Fire Bell, Red, 8 In. (438D-8N5-R)
- PENTAGON SAFETY EQUIPMENT Disposable Gloves, Powder-Free, 5 mils, Latex-Free, Blue Angel Series, M, 100 (N1S-4.5-LR)
- SAVE PHACE Total Eclipse SUM 2 Sport Utility Mask (3012961)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, S, 100 PK (25-201)
- TIMBERLAND PRO Men PRO(R) Direct Attach 8" Waterproofof (TB026011713)
- TIMBERLAND PRO Size 13 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB133034214)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- TIMBERLAND PRO Mens PRO(R) Helix HD 8" Waterproofof (TB0A1RW4214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9, Brown, PR (TB147001242)
- TIMBERLAND PRO Size 10 Men's Miner Boot Steel Work Boot, Black (53531)
- Timberland Pro Foot Protection