Shop All Steel Toe Shoes
Timberland Pro
Oxford Shoe, M, 10, Brown, PR
Mfr # TB163189214
Zoro # G710869925
product price: $100.99
/pr
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size (PRINT) 10
- Static Dissipative No
- Oil-Resisting Sole (PRINT) Yes
- Puncture-Resistant Sole (PRINT) No
Product Information
- Brand Timberland Pro
- MFR # TB163189214
- Zoro # G710869925
- UPC # 197064507016
- Country of Origin Bangladesh
- Category Steel Toe Shoes
Dimensions
Size (PRINT) | 10 |
Size | 10 |
Width | M |
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number TB163207, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, XL, Black, Polyester (488C72)
- WERNER LADDER - FALL PROTECTION Werner DeCoil Lanyard, 6'L, Adjustable Length (C311102)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTL3)
- 3M Faceshield Visor, PETG, Clr, 9x18-1/4in (82581-00000)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12W, Brn, PR (53534)
- TIMBERLAND PRO Loafer Shoe, W, 8, Black, PR (TB187528001)
- TIMBERLAND PRO Loafer Shoe, W, 7, Black, PR (TB187528001)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 5.5M, Brown, PR (63189)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9 1/2, Black, PR (TB150507001)
- TIMBERLAND PRO Loafer Shoe, W, 14, Brown, PR (TB186509214)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 10, Brn, PR (RK6736)
- Timberland Pro Steel Toe Shoes