Shop All Steel Toe Boots
Timberland Pro
Oxford Shoe, M, 10, Brown, PR
Mfr # TB0A5YC3214
Zoro # G210877390
product price: $119.95
/pr
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Upper Material (PRINT) Leather
- Insole Technology Anti-Fatigue
- Toe Cap Material Composite
Product Information
- Brand Timberland Pro
- MFR # TB0A5YC3214
- Zoro # G210877390
- UPC # 194115964965
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | M |
Size (PRINT) | 10 |
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Slip On, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number TB0A5YC3214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Carabiner, Auto-Lock, 2" Length, Aluminum, Gold (5742)
- ZING Lockout Station, Electrical, 18 In H (6062)
- HEXARMOR Safety Gloves, Cut-Resistant, Black, 2XL, PR (3060-XXL (11))
- SYSTEM SENSOR Photoelectric Sensor (D4S)
- TIMBERLAND PRO Oxford Shoe, M, 12, Brown, PR (TB0A5YC3214)
- TIMBERLAND PRO Oxford Shoe, W, 14, Brown, PR (TB0A5YC3214)
- TIMBERLAND PRO Oxford Shoe, M, 9 1/2, Brown, PR (TB0A5YC3214)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Brown, PR (TB1A29H7214)
- TIMBERLAND PRO Size 7 Men's Miner Boot Steel Work Boot, Black (53531)
- MICHELIN Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- Timberland Pro Steel Toe Boots