Shop All Composite Toe Boots and Shoes
Timberland Pro
Miner Boot, W, 4, Black, PR
Mfr # TB0A5QXJ001
Zoro # G809984249
product price: $299.95
/pr
Free Shipping & Returns
$299.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Unisex
- Color Black
- Waterproof Yes
- Oil Resisting Sole Yes
Product Information
- Brand Timberland Pro
- MFR # TB0A5QXJ001
- Zoro # G809984249
- UPC # 196247823936
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 4 |
Size (PRINT) | 4 |
Width | W |
Description
Miner Boot, Style Family Miner Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 9 Men's Athletic Shoe Alloy Work Shoe, Black (TB0A1B6U001)
- LYLE Reflective Hazardous Materials Danger Sign, 10 in H, 14 in W, English, LCU4-0643-RA_14X10 (LCU4-0643-RA_14X10)
- KIWI LACE BOOT 72"" BLACK (70449)
- N-FERNO BY ERGODYNE FR Knit Cap, Beanie, Stretch Knit, Head (6820)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB1A1WSB214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10 1/2, Black, PR (TB0A42GN001)
- TIMBERLAND PRO Size 8-1/2 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Size 9 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- TIMBERLAND PRO Womens PRO(R) TiTAN(R) 6" AlloyToe (TB072399001)
- AVENGER SAFETY FOOTWEAR Size 14 AVENGER SAFETY FOOTWEAR PR (A7547-14W)
- Timberland Pro Composite Toe Boots and Shoes