Shop All Steel Toe Shoes
Timberland Pro
Loafer Shoe, W, 8, Brown, PR
Mfr # TB191694214
Zoro # G410870153
product price: $113.95
/pr
Free Shipping & Returns
$113.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Metal Chip-Resisting Sole (PRINT) Yes
- Non-Marking Sole Yes
- Non Metallic Upper Yes
- Color Brown
Product Information
- Brand Timberland Pro
- MFR # TB191694214
- Zoro # G410870153
- UPC # 197064711710
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 8 |
Size (PRINT) | 8 |
Width | W |
Details
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 8, Static Dissipative Yes, Style Number TB191699, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL BOLT Tinted Brim High Visibility Sun Visor (48-73-1073)
- CONDOR Safety Sign, 7 in x 10 in, Glow Vinyl (480H29)
- 5.11 Mens Cargo Pants, Size 44" x 30", Black (74439)
- GLOBAL GLOVE & SAFETY Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK (705PF-M)
- TIMBERLAND PRO Loafer Shoe, M, 9, Black, PR (TB187528001)
- TIMBERLAND PRO Loafer Shoe, W, 10, Black, PR (TB187528001)
- TIMBERLAND PRO Athletic Shoe, M, 9, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 5.5M, Brown, PR (63189)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 11 1/2, Black, PR (TB0A1JYQ001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9 1/2, Black, PR (TB150507001)
- REEBOK Athletic WorkShoes, Black/Blue, 8M, PR (RB4830)
- Timberland Pro Steel Toe Shoes