Shop All Steel Toe Boots
Timberland Pro
Loafer Shoe, M, 12, Brown, PR
Mfr # TB153534230
Zoro # G310741638
product price: $107.99
/pr
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Style Number TB153534
- Size (PRINT) 12
- Metatarsal Guard No
Product Information
- Brand Timberland Pro
- MFR # TB153534230
- Zoro # G310741638
- UPC # 197064673315
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | M |
Size (PRINT) | 12 |
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Light Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number TB153534, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Push Button Lockout, Clear, 2-1/2" L (139793)
- SOTERIA GLOVE Premium Grain Leather Palm Safety Cuff Gloves, Size: L, 12 Pairs/PK (1122/L)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (42-874)
- NOTRAX Antifatigue Mat, Black/Yellow, 5 ft. L x 3 ft. W, Vinyl, Bubble Surface Pattern, 3/4" Thick (782S0035YB)
- TIMBERLAND PRO Loafer Shoe, M, 10, Brown, PR (TB153534230)
- TIMBERLAND PRO Loafer Shoe, W, 9 1/2, Brown, PR (TB153534230)
- TIMBERLAND PRO Loafer Shoe, M, 11, Brown, PR (TB153534230)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, Wheat (TB0A1Q8K231)
- TIMBERLAND PRO Size 11 Men's 8 in Work Boot Steel Work Boot, Wheat (TB026002713)
- TIMBERLAND PRO Size 9 Men's 8 in Work Boot Steel Work Boot, Black (53530)
- DOUBLE H BOOTS Size 10-1/2 EE Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 10.5EE)
- Timberland Pro Steel Toe Boots