Timberland Pro

Hiker Shoe, W, 12, Blue, PR


product price: $104.95
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • All-Leather Upper No
  • Non-Marking Sole Yes
  • Toe Cap Material Steel
  • Metatarsal Guard (PRINT) No
See all product information

Product Information

Dimensions

Size 12
Size (PRINT) 12
Width W

Details

Promotion Restriction Not eligible for promotion
All-Leather Upper No
Non-Marking Sole Yes
Toe Cap Material Steel
Metatarsal Guard (PRINT) No
Closure Lace Up
Item Hiker Shoe
Oil-Resisting Sole (PRINT) Yes
Style Family Hiker Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT) Best
Style Number TB161030
Maximum Heat Rating (PRINT) 572 Degrees F
Waterproof No
Puncture-Resistant Sole (PRINT) No
Heel Definition Defined Heel
Chemical-Resisting Sole (PRINT) Yes
Insulated No
Upper Material Leather, Nylon
Upper Material (PRINT) Leather, Nylon
Gender Men's
Metatarsal Guard No
Gender (PRINT) Men's
Static Dissipative No
ASTM Standards Met (PRINT) Compression (C), Electrical Hazard (EH), Impact (I)
Electrical Hazard Rated Yes
Non Metallic Upper Yes
Completely Non Metallic No
Color Blue
Metal Chip-Resisting Sole (PRINT) Yes
Conductive No
Construction Cemented
ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole Yes
Puncture-Resistant Sole No
Chemical-Resisting Sole Yes
Manufacturer-Suggested Sole Slip Rating Best
Metal Chip-Resisting Sole Yes
Maximum Heat Rating 572 Degrees F

Description

Hiker Shoe, Style Family Hiker Shoe, Closure Lace Up, Color Blue, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 12, Static Dissipative No, Style Number TB161030, Toe Cap Material Steel, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.