Shop All Composite Toe Boots and Shoes
Timberland Pro
Hiker Shoe, M, 12, Brown, PR
Mfr # TB0A1ZR1214
Zoro # G6042807
product price: $139.95
/pr
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Men's
- Color Brown/Orange
- Waterproof Yes
Product Information
- Brand Timberland Pro
- MFR # TB0A1ZR1214
- Zoro # G6042807
- UPC # 194113388862
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | M |
Width | M |
Size (PRINT) | 12 |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown/Orange, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number A1ZR1214, Toe Cap Material Composite, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflective Lift Truck Traffic Stop Sign, 12 in H, 12 in W, Octagon, English, ST-031-12HA (ST-031-12HA)
- HILLMAN 28 in. H Silver Aluminum Pigtail Sign Stake, 20PK (848648)
- KEYSTONE SAFETY Lightweight Polypropylene Bouffant Cap, 100% Latex Free, Red 24", 100/Bag (110NWI-10-24-RED-1BG)
- MAGID Weldpro® 85856Ps Aluminized Gentex/Leather Welding Gloves, (85856-PS)
- TIMBERLAND PRO Hiker Shoe, M, 13, Brown, PR (TB0A1ZR1214)
- TIMBERLAND PRO Hiker Shoe, M, 15, Brown, PR (TB0A1ZR1214)
- TIMBERLAND PRO Size 15 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1VXG214)
- TIMBERLAND PRO Men PRO(R) True Grit Waterproofof Comp-T (TB0A29ZQ214)
- TIMBERLAND PRO Size 7-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- TIMBERLAND PRO Athletic Shoe, W, 10 1/2, Gray, PR (TB0A2B6X065)
- DANNER Hiker Boot, D, 9 1/2, Brown, PR (13860-9.5D)
- Timberland Pro Foot Protection