Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, W, 9, Blue, PR
Mfr # TB0A1HRU001
Zoro # G3556750
product price: $99.95
/pr
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- ASTM Footwear Class F2413-11 I/75 C/75 EH
- Standards ASTM F2413-11
- Shank Material Fiberglass
- Metal Chip Resisting Sole No
Product Information
- Brand Timberland Pro
- MFR # TB0A1HRU001
- Zoro # G3556750
- UPC # 190852680380
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Height | 4 in |
Heel Height | Less Than 1/2 in |
Size | 9 |
Footwear Width | W |
Width | W |
Overall Height | 4 in |
Size (PRINT) | 9 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Blue, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number A1HRU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA PROFESSIONAL MAPA ® Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, 1 Pair, Size 7 (710127)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Red, 2X-Large (204R-212X)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (410KAS3BLU)
- DEFENDER SAFETY DSG-BNS-02, Nitrile Disposable Gloves, 6 Mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (DSG-BNS-02-XL-10)
- TIMBERLAND PRO Mens PRO(R) Mudsill Steel-Toe Work Shoe (TB040008001)
- TIMBERLAND PRO Powertrain Sprint Aluminum Toe Athletic Work Shoe, 8.5 (A291H-085M)
- TIMBERLAND PRO Loafer Shoe, W, 9, Black, PR (TB187528001)
- TIMBERLAND PRO Loafer Shoe, W, 9, Brown, PR (TB191694214)
- TIMBERLAND PRO Loafer Shoe, W, 6 1/2, Black, PR (TB187528001)
- TIMBERLAND PRO Loafer Shoe, W, 14, Brown, PR (TB191694214)
- HONEYWELL SERVUS Mid-Calf, Sz 8, 12" H, Brown, Stl, PR (22148/8)
- Timberland Pro Foot Protection