Shop All Composite Toe Boots and Shoes
Timberland Pro
Athletic Shoe, W, 8, Black, PR
Mfr # TB0A2123001
Zoro # G6042256
product price: $114.95
/pr
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Men's
- Color Black/Orange
- Waterproof No
Product Information
- Brand Timberland Pro
- MFR # TB0A2123001
- Zoro # G6042256
- UPC # 194112221733
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | W |
Width | W |
Size (PRINT) | 8 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Orange, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number A2123001, Toe Cap Material Composite, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spill Kit Refill, Universal (35ZR75)
- BRADY Label (B33-25-423)
- FIRST ALERT BRK Battery Electrochemical Smoke and Carbon Monoxide Detector (SCO2B)
- MISSION NECK GAITER CLOUD YOUTH (5162)
- TIMBERLAND PRO Size 8 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB089645001)
- TIMBERLAND PRO Size 7-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7 1/2, Black, PR (TB0A42GN001)
- TIMBERLAND PRO Athletic Shoe, 5 1/2, Brown, PR (TB0A219B214)
- TIMBERLAND PRO Size 10 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 9-1/2, EE, PR (SE4625)
- Timberland Pro Composite Toe Boots and Shoes