Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, W, 5 1/2, Black, PR
Mfr # TB1A2A47001
Zoro # G411947229
product price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 5 1/2
- Electrical Hazard Rated No
- Waterproof No
- Outsole Material Rubber
Product Information
- Brand Timberland Pro
- MFR # TB1A2A47001
- Zoro # G411947229
- UPC # 197064737567
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 5 1/2 |
Width | W |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 5 1/2, Static Dissipative No, Style Number TB1A2A47001, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Skull Cap, Black/White, Skulls (6630)
- CHEF DESIGNS Unisex Black Skull Cap (HP70BK RG L)
- SAFEWAZE Northstar Classic LE 20' Cable SRL (FS-FSP9020)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H (72 HB/40-40 KA Silver)
- TIMBERLAND PRO Loafer Shoe, W, 10, Black, PR (TB187528001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9 1/2, Black, PR (TB150507001)
- TIMBERLAND PRO Loafer Shoe, W, 11 1/2, Brown, PR (TB186509214)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 10 1/2, Black, PR (TB0A1JYQ001)
- TIMBERLAND PRO Oxford Shoe, M, 11, Brown, PR (TB163189214)
- TIMBERLAND PRO Loafer Shoe, M, 14, Brown, PR (TB186509214)
- MELLOW WALK SAFETY Size 8 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK080)
- Timberland Pro Steel Toe Shoes