Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, W, 12, Gray, PR
Mfr # TB1A1GT9065
Zoro # G010869823
original price:
$99.99
5% off
new price: $94.99
/pr
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Non-Marking Sole Yes
- Maximum Heat Rating (PRINT) 248 Degrees F
- Gender (PRINT) Men's
- Puncture-Resistant Sole (PRINT) No
Product Information
- Brand Timberland Pro
- MFR # TB1A1GT9065
- Zoro # G010869823
- UPC # 197064650361
- Country of Origin Viet Nam
- Category Steel Toe Shoes
Dimensions
Size (PRINT) | 12 |
Size | 12 |
Width | W |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 12, Static Dissipative Yes, Style Number TB1A1GT30, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR (11-515)
- OCCUNOMIX OccuNomix Class 3 Classic Mesh Half Sleeve Vest, Class 3, Hi-Vis Yellow, M, LUX-HSCLC3Z-YM (LUX-HSCLC3Z-YM)
- DIXON Constant Flow Poly Fog Nozzle, NST 1.5" (CFB150NST)
- MOLDEX Meteors(R) Disposable Soft Foam Ear Plugs, Bell Shape, 28 dB, 100 PK (6632)
- TIMBERLAND PRO Loafer Shoe, W, 10, Black, PR (TB187528001)
- TIMBERLAND PRO Loafer Shoe, W, 14, Brown, PR (TB191694214)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12M, Brn, PR (53534)
- TIMBERLAND PRO Athletic Shoe, W, 5 1/2, Black, PR (TB1A2A47001)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 10 1/2, Black, PR (TB0A1JYQ001)
- TIMBERLAND PRO Athletic Shoe, M, 11 1/2, Black, PR (TB1A5NZP001)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 8 1/2, Black, PR (N1911-M)
- Timberland Pro Steel Toe Shoes