Shop All Composite Toe Boots and Shoes
Timberland Pro
Athletic Shoe, W, 12, Brown, PR
Mfr # TB0A21PN214
Zoro # G6041179
product price: $120.99
/pr
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Men's
- Color Brown/Green
- Waterproof Yes
Product Information
- Brand Timberland Pro
- MFR # TB0A21PN214
- Zoro # G6041179
- UPC # 194114256313
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | W |
Width | W |
Size (PRINT) | 12 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown/Green, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number A21PN214, Toe Cap Material Composite, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, 5" Width, 480 Volts, Landscape (OS-DS-D-35-L-19262)
- TRU-SPEC Flight Suit, 2XL, 34" Inseam, Black (2653)
- PORTWEST PU Palm Glove, Med (A120)
- DYMO Label Tape Cartridge, Black/Orange, Labels/Roll: Continuous (18435)
- TIMBERLAND PRO Mens PRO(R) Drivetrain Comp-Toe Work (TB0A2238001)
- TIMBERLAND PRO 8-Inch Work Boot, M, 8, Brown, PR (TB089646214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 14, Brown, PR (TB192641214)
- TIMBERLAND PRO Hiker Shoe, M, 15, Brown, PR (TB0A1ZR1214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9 1/2, Brown, PR (TB0A42FY214)
- TIMBERLAND PRO Size 7 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- JUSTIN ORIGINAL WORKBOOTS Size 7-1/2 Men's Western Boot Composite Work Boot, Black (SE4818)
- Timberland Pro Composite Toe Boots and Shoes