Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, W, 12, Blue, PR
Mfr # TB1A1HRU001
Zoro # G610936789
product price: $89.99
/pr
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Manufacturer-Suggested Sole Slip Rating (PRINT) Better
- Wide Toe Cap No
- Upper Material (PRINT) Nylon
- Liner Material (PRINT) Mesh
Product Information
- Brand Timberland Pro
- MFR # TB1A1HRU001
- Zoro # G610936789
- UPC # 197064521791
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 12 |
Size (PRINT) | 12 |
Width | W |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Blue, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 12, Static Dissipative No, Style Number TB1AIHRU, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 5 1 pc, 6PK (840484)
- LYLE Danger Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0523-ND_7X5 (LCU4-0523-ND_7X5)
- KENT SAFETY Life Jacket, Adult, Type I, Vest (100400-200-004-16)
- 3M Anti-Slip Tape, Black, 2 in x 60 ft. (310-2X60)
- TIMBERLAND PRO Athletic Shoe, W, 8 1/2, Black, PR (TB1A5RSX001)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 9.5M, Brown, PR (63189)
- TIMBERLAND PRO Athletic Shoe, W, 9, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Oxford Shoe, W, 10, Brown, PR (TB163189214)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 11, Black, PR (TB0A1JYQ001)
- TIMBERLAND PRO Athletic Shoe, M, 11 1/2, Black, PR (TB1A5NZP001)
- MELLOW WALK SAFETY Size 5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK050)
- Timberland Pro Foot Protection