Timberland Pro

Athletic Shoe, W, 11, Black, PR


product price: $89.95
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Size 11
  • Electrical Hazard Rated Yes
  • Waterproof No
  • Outsole Material EVA
See all product information

Product Information

Dimensions

Size 11
Width W

Details

Promotion Restriction Not eligible for promotion
Electrical Hazard Rated Yes
Waterproof No
Outsole Material EVA
Metatarsal Guard No
Gender Women's
Construction Cemented
Completely Non Metallic Yes
All-Leather Upper No
Upper Material Mesh
Non-Marking Sole Yes
Chemical-Resisting Sole Yes
Toe Cap Material Composite
Style Number TB1A5RSX001
Conductive No
CSA Standards Met Electrical Shock Protection, Grade 1 Protective Toecap
Oil-Resisting Sole Yes
Static Dissipative No
Heel Definition Flat Heel
Closure Lace Up
Toe Shape Round
Metal Chip-Resisting Sole No
Outsole Technology Timberland PRO(R) FLEX
Style Family Athletic Shoe
Manufacturer-Suggested Sole Slip Rating Best
Insulated No
Insole Technology Anti-Fatigue
Puncture-Resistant Sole No
Color Black
Non Metallic Upper Yes
Item Athletic Shoe
ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating 248 Degrees F

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number TB1A5RSX001, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.