Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, W, 11 1/2, Gray, PR
Mfr # TB1A1GT9065
Zoro # G110870132
original price:
$99.99
new price: $99.79
/pr
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Oil-Resisting Sole (PRINT) Yes
- Insulated No
- Size (PRINT) 11 1/2
- Style Number TB1A1GT28
Product Information
- Brand Timberland Pro
- MFR # TB1A1GT9065
- Zoro # G110870132
- UPC # 197064650309
- Country of Origin Viet Nam
- Category Steel Toe Shoes
Dimensions
Size (PRINT) | 11 1/2 |
Size | 11 1/2 |
Width | W |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 11 1/2, Static Dissipative Yes, Style Number TB1A1GT28, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Leather Gloves, Cowhide Palm, Safety (30-9-473TFLW)
- GLOVE GUARD 1950 Dual Large End clip, Lime Green (1950LG)
- 212 PERFORMANCE NTG8-03, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, S, Blue (NTG8-03-008)
- BRADY Label, 4 in Height, 7 in Width (60334)
- TIMBERLAND PRO Loafer Shoe, W, 9, Brown, PR (TB191694214)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 15M, Brown, PR (85590)
- TIMBERLAND PRO Athletic Shoe, M, 8, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Loafer Shoe, W, 9, Black, PR (TB187528001)
- TIMBERLAND PRO Athletic High-Top Shoe, W, 10, Black, PR (TB1A11QF001)
- TIMBERLAND PRO Athletic Shoe, W, 10 1/2, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 9.5M, Brown, PR (85590)
- Timberland Pro Foot Protection