Shop All Steel Toe Boots
Timberland Pro
Athletic Shoe, M, 9, Black, PR
Mfr # TB1A1B7F001
Zoro # G210741653
product price: $119.95
/pr
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Women's
- ASTM Standards Met (PRINT) Compression (C), Impact (I), Static Dissipative (SD)
- Waterproof No
- Style Family Athletic Shoe
Product Information
- Brand Timberland Pro
- MFR # TB1A1B7F001
- Zoro # G210741653
- UPC # 197064520855
- Country of Origin Viet Nam
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | M |
Size (PRINT) | 9 |
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9, Static Dissipative Yes, Style Number TB1A1B7F, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Kimtech Polaris, Nitrile Exam Gloves, 7.5 mil Palm, Nitrile, Not Applicable, S, 50 PK, Magenta (62761)
- PIONEER Break Away Zip Vest, Black, 5XL (V1021170U-5XL)
- MILWAUKEE TOOL Front Brim Blue Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1324)
- CARHARTT Rugged Professional Series Canvas Mesh-Back Cap, Dark Khaki, OS, (103056-253OS)
- TIMBERLAND PRO Size 7-1/2 Men's 8 in Work Boot Steel Work Boot, Wheat (TB026002713)
- TIMBERLAND PRO Mens PRO(R) Direct Attach Waterproofof (TB0A262R214)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO 8-Inch Work Boot, M, 12, Brown, PR (TB147019210)
- TIMBERLAND PRO Athletic Shoe, M, 9 1/2, Black, PR (TB1A2174001)
- TIMBERLAND PRO Mens PRO(R) Pit Boss 6" Steel-Toe W (TB033032001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 15, Brown, PR (TB133034214)
- Timberland Pro Foot Protection