Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, M, 9 1/2, Blue, PR
Mfr # TB0A1HRU001
Zoro # G3555445
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Upper Material Nylon
- Ninety Degree Heel No
- Electrical Hazard Rated Yes
- Metatarsal System No
Product Information
- Brand Timberland Pro
- MFR # TB0A1HRU001
- Zoro # G3555445
- UPC # 190852679681
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 4 in |
Size | 9 1/2 |
Width | M |
Overall Height | 4 in |
Size (PRINT) | 9 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number A1HRU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KD, Green, 1-7/8"H (A1107GRN)
- 3M DBI-SALA Pin Safety Detent (9503317)
- PYRAMEX OTS Over-The-Glass Safety Eyewear (GLS150)
- CONDOR Danger Sign, 42" W, 42" H, 0.250" Thickness, 487D78 (487D78)
- TIMBERLAND PRO Loafer Shoe, W, 14, Brown, PR (TB186509214)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 8W, Brown, PR (85590)
- TIMBERLAND PRO Athletic Shoe, M, 8, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Athletic Shoe, W, 9, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 15M, Brown, PR (85590)
- TIMBERLAND PRO Oxford Shoe, M, 10, Brown, PR (TB163189214)
- PUMA SAFETY SHOES Work Shoes, 5, C, Black, Steel, Womens, PR (642925-5 C)
- Timberland Pro Steel Toe Shoes