Shop All Steel Toe Shoes
Timberland Pro
Athletic Shoe, M, 8, Black, PR
Mfr # TB1A5NZP001
Zoro # G611947234
product price: $89.95
/pr
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 8
- Electrical Hazard Rated Yes
- Waterproof No
- Outsole Material EVA
Product Information
- Brand Timberland Pro
- MFR # TB1A5NZP001
- Zoro # G611947234
- UPC # 197064744107
- Country of Origin Viet Nam
- Category Steel Toe Shoes
Dimensions
Size | 8 |
Width | M |
Details
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number TB1A5NZP001, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Knee Boots, Size 12, 15" H, Black, Plain, PR (21DL02)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Green, PR (IEXT-GODG-02-S)
- 5.11 Boot, 10-1/2, W, Black, Plain, Unisex (12339)
- CHECKERS Warning Whip, HD, 12 Ft, Includes Flag (FS12-O)
- TIMBERLAND PRO Loafer Shoe, W, 14, Brown, PR (TB191694214)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 6W, Brown, PR (63189)
- TIMBERLAND PRO Athletic High-Top Shoe, W, 7, Black, PR (TB0A11QF001)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 13M, Brn, PR (53534)
- TIMBERLAND PRO Athletic Shoe, W, 10, Black, PR (TB1A16NN001)
- TIMBERLAND PRO Athletic Shoe, W, 8, Black, PR (TB1A16NN001)
- FLORSHEIM Size 9-1/2 Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- Timberland Pro Steel Toe Shoes