Shop All Steel Toe Shoes
Timberland Pro
Athletic High-Top Shoe, W, 10, Black, PR
Mfr # TB1A11QF001
Zoro # G210869890
product price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chemical-Resisting Sole (PRINT) Yes
- Completely Non Metallic No
- Maximum Heat Rating (PRINT) 248 Degrees F
- Waterproof No
Product Information
- Brand Timberland Pro
- MFR # TB1A11QF001
- Zoro # G210869890
- UPC # 197064671212
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 10 |
Size (PRINT) | 10 |
Width | W |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10, Static Dissipative Yes, Style Number TB1A11QF, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Overshoe, Men, L, PullOn, Blk, PVC/Vinyl, PR (3XE84)
- CONDOR Leather Gloves, Grained Pigskin, XL, PR (1GD17)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- HANDI TREADS Non-Slip Aluminum Nosing, 30in x 2.75in, Gray, incl. screws (NSN122730GYT)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 11 1/2, Black, PR (TB0A1JYQ001)
- TIMBERLAND PRO Athletic Shoe, W, 12, Blue, PR (TB1A1HRU001)
- TIMBERLAND PRO Loafer Shoe, W, 11 1/2, Brown, PR (TB186509214)
- TIMBERLAND PRO Athletic Shoe, W, 11, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 8W, Brown, PR (85590)
- TIMBERLAND PRO Loafer Shoe, W, 10, Black, PR (TB187528001)
- KEEN Size 9 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- Timberland Pro Foot Protection