Shop All Steel Toe Shoes
Timberland Pro
Athletic High-Top, M, 15, Black, PR
Mfr # TB1A1S5M001
Zoro # G111947208
product price: $117.89
/pr
Free Shipping & Returns
$117.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 15
- Electrical Hazard Rated No
- Waterproof No
- Outsole Material TPU
Product Information
- Brand Timberland Pro
- MFR # TB1A1S5M001
- Zoro # G111947208
- UPC # 197064723348
- Country of Origin Viet Nam
- Category Steel Toe Shoes
Dimensions
Size | 15 |
Width | M |
Description
Athletic High-Top, Style Family Athletic High-Top Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number TB1A1S5M001, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Suit - Black (2900BK-XXXL)
- LYLE Fire Sign, 4" W, 14" H, 0.004" Thickness (LCU1-0064-RD_4x14)
- TOUGH GUY Traffic Cone, 26 in H, 10 9/10 in W, Polypropylene, Cone, English, Spanish, 6VKR6 (6VKR6)
- STEELMAN 100-Foot Yellow Plastic Safety Chain (302230)
- TIMBERLAND PRO Work Shoes, Slip On, Steel, Mns, 8W, Brn, PR (86509)
- TIMBERLAND PRO Athletic Shoe, W, 11, Gray, PR (TB1A1GT9065)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9 1/2, Black, PR (TB150507001)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 6W, Brown, PR (63189)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 5.5M, Brown, PR (63189)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 9.5M, Brown, PR (85590)
- REEBOK Athletic Shoe, M, 16, Black (RB4160)
- Timberland Pro Foot Protection