Shop All Composite Toe Boots and Shoes
Timberland Pro
8-Inch Work Boot, W, 11, Black, PR
Mfr # TB0A5R7K001
Zoro # G009984339
product price: $229.95
/pr
Free Shipping & Returns
$229.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Women's
- Color Black
- Waterproof Yes
- Non-Marking Sole Yes
Product Information
- Brand Timberland Pro
- MFR # TB0A5R7K001
- Zoro # G009984339
- UPC # 196246837316
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Size (PRINT) | 11 |
Width | W |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 48", Khaki (1829)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, S (SMB2-02-S)
- TINGLEY High Visibility Sweatshirt, M, Polyester (S78122C)
- TOUGH DUCK Large Hi-Vis Insulated Bib Overalls, Black (S79811)
- TIMBERLAND PRO Boondock 8" Waterproofof Comp-Toe Work (TB0A29TG214)
- TIMBERLAND PRO Athletic Shoe, W, 9, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Size 15 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Size 14 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1Q2W001)
- TIMBERLAND PRO Size 10 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- AVENGER SAFETY FOOTWEAR Size 12 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- Timberland Pro Composite Toe Boots and Shoes