Shop All Composite Toe Boots and Shoes
Timberland Pro
8-Inch Work Boot, M, 13, Brown, PR
Mfr # TB089646214
Zoro # G401074805
product price: $229.99
/pr
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
Product Information
- Brand Timberland Pro
- MFR # TB089646214
- Zoro # G401074805
- UPC # 888662006475
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | M |
Height | 8 in |
Boot Height | 8 in |
Width | M |
Overall Height | 8 in |
Size (PRINT) | 13 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 13, Static Dissipative No, Style Number 89646214
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC311001)
- GLOWEAR BY ERGODYNE 8377EV 4XL Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100532)
- SAS SAFETY SAFETY GLASS DB BLUE FRAME SMOKE MIRROR (SA540-0303)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Mens PRO(R) Radius Composite Safety-Toe (TB0A2A3K001)
- TIMBERLAND PRO Athletic Shoe, M, 15, Brown, PR (TB0A21PN214)
- TIMBERLAND PRO Hiker Shoe, M, 13, Brown, PR (TB0A1ZR1214)
- TIMBERLAND PRO Work Boots, Mens, 7-1/2, W, Lace Up, Brown, PR (92641)
- TIMBERLAND PRO 6-Inch Work Boot, M, 13, Brown, PR (TB0A1XK1214)
- CAROLINA SHOE Loafer Shoe, M, 9 1/2, Brown, PR (CA5595)
- Timberland Pro Foot Protection