Shop All Steel Toe Boots
Timberland Pro
8-Inch Work Boot, M, 12, Brown, PR
Mfr # TB147019210
Zoro # G610741840
product price: $126.99
/pr
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Insulated No
- Completely Non Metallic No
- Non-Marking Sole Yes
Product Information
- Brand Timberland Pro
- MFR # TB147019210
- Zoro # G610741840
- UPC # 197064629985
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | M |
Size (PRINT) | 12 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number TB147019, Toe Cap Material Alloy, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Sediment Filter Sock Black ext. dia. 5" x 10' L (FLT787-BK)
- BLACKBURN FLAG Marking Flag, Silver, Blank, Vinyl, Pk100 (3JVA1)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4600)
- IRONWEAR Strong Grip Cut Resistant Glove A4 | High Dexterity & Sensitivity | Breathable Coating PR (4863-LG)
- TIMBERLAND PRO 8-Inch Work Boot, W, 15, Brown, PR (TB147019210)
- TIMBERLAND PRO 8-Inch Work Boot, M, 14, Brown, PR (TB147019210)
- TIMBERLAND PRO 8-Inch Work Boot, W, 14, Brown, PR (TB147019210)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- TIMBERLAND PRO Athletic Shoe, M, 9, Black, PR (TB1A1H1S001)
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- JUSTIN ORIGINAL WORKBOOTS Size 6-1/2 Women's Western Boot Steel Work Boot, Brown (GY9991)
- Timberland Pro Steel Toe Boots