Shop All Boots and Outdoor
Timberland Pro
6-Inch Work Boot, XW, 9 1/2, Brown, PR
Mfr # TB1A42FY214
Zoro # G411774757
product price: $164.95
/pr
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Upper Material Leather
- Gender Men's
- Color Teak
- Size 9 1/2
Product Information
- Brand Timberland Pro
- MFR # TB1A42FY214
- Zoro # G411774757
- UPC # 197064586981
- Country of Origin Bangladesh
- Category Boots and Outdoor
Dimensions
Size | 9 1/2 |
Width | XW |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Teak, Width XW, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number TB1A42FY214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Knee Boots, Size 12, 15" H, Black, Plain, PR (75108/12)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, S (O72CS)
- SUPERGRIT 3" Stair nosing-4'6" length Yellow (231BF-YEL46)
- SHOWA Green Nitrile Chemical Resistant Gloves, M (731-08)
- TIMBERLAND PRO Western Boot, M, 8, Brown, PR (TB1A25F5214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 14, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB1A172T214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 16, Brown, PR (TB1A42FY214)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Chelsea Boot (GB00478 W 105)
- Timberland Pro Foot Protection