Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, W, 9, Brown, PR
Mfr # TB0A1ZRC214
Zoro # G6041818
product price: $163.99
/pr
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Men's
- Color Brown/Green
- Waterproof Yes
Product Information
- Brand Timberland Pro
- MFR # TB0A1ZRC214
- Zoro # G6041818
- UPC # 194114255415
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | W |
Width | W |
Size (PRINT) | 9 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown/Green, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number A1ZRC214, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (19F382)
- BRADY Confined Space Entry Permits, Paper (EP1)
- PIP Class 2 Electrical Glove, Size 8.5, PR (155-2-16/8.5)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 5" Height, First Aid Kit, Portrait, OS-EM-D-35-V-10490 (OS-EM-D-35-V-10490)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB0A1ZRC214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9, Brown, PR (TB0A1ZRC214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 10 1/2, Brown, PR (TB0A1ZRC214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Black, PR (TB0A42GN001)
- TIMBERLAND PRO Size 7 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- TIMBERLAND PRO Size 10 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- WOLVERINE 6-Inch Work Boot, XW, 8, Brown, PR (W211165)
- Timberland Pro Composite Toe Boots and Shoes